Shop All Watertight Devices
Hubbell
Receptacle, 30 A, 600 V
Mfr # HBL430MI5W
Zoro # G1869235
product price: $1,356.99
/ea
Free Shipping & Returns
$1,356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Interlock
- Voltage 600V AC
- Amps 30 A
- Number of Poles 3
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL430MI5W
- Zoro # G1869235
- UPC # 783585405964
- Country of Origin United States
- Category Watertight Devices
Dimensions
Maximum Wire Size | 8 AWG |
Overall Height | 10.12 in |
Overall Width | 7.75 in |
Minimum Wire Size | 12 AWG |
Cord Size | 12 to 8 AWG |
Wire Size | #12 AWG to #8 AWG |
Display Size | Standard Sized Product |
Description
Watertight Mechanical Interlock Device, Circuit Breaker Amp Rating 30 A, Circuit Breaker Type Not Applicable, Current Rating 30 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Locking Handle Yes, NEMA Enclosure Rating Not Rated, Number of Poles 3, Number of Wires 4, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number 3D150, Grounding Grounded, Horsepower Rating 20 hp, Housing Material Thermoplastic, Maximum Wire Size 8 AWG, Phase Three, Resistance Properties Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M20E34)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (725AXXBC3ML-24D)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGL2)
- WINNIE INDUSTRIES 16 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG16CTUV)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 125V (HBL360R4W)
- HUBBELL 20A Watertight Locking Connector 4P 5W 347/600VAC L23-20R (HBL27W83)
- HUBBELL 20A Watertight Locking Plug 3P 4W 125/250VAC (HBL26W74)
- HUBBELL 20a Watertight Replacement Caps (HBL50W52)
- HUBBELL Interlock, Mechanical (HBL560MI9W)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 125/250V (HBL460B12W)
- HUBBELL 20A Watertight Locking Connector 3P 4W 480VAC L16-20R (HBL27W76BK)
- Hubbell Watertight Devices