Shop All Single Straight Blade Receptacles
Hubbell
Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 2-20R, Black
Mfr # HBL5552B
Zoro # G2585484
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL5552B
- Zoro # G2585484
- UPC # 783585014364
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.14 in |
Width | 1.39 in |
Overall Depth | 1.1 in |
Maximum Wire Size | 10 AWG |
Face Diameter | 1.4 in |
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Length | 3.28 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 3.28 in x 1.39 in x 1.14 in |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Black, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 2-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 2, Phase Single, Polarized Yes, Receptacle Type Single, Standards CSA C22.2 No. 42 File 280C, NEMA WD-6, UL 498 File E1706, Voltage Rating 250V AC, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 3/8 In, Pk25 (COL0609SS)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 10A, 250V AC, 100A at 250V AC, 5 PK (GDB-10A)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays, 23...32A, class 20 (LR3D3553)
- SQUARE D Load Center, QO, 2 Spaces, 40A, 120/240V, Main Lug, 1 Phase (QO2L40RB)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (IG5362W)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (IG20DRWHI)
- HUBBELL Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 6-30R, Black (HBL9330)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Gray (HBL415GY)
- HUBBELL Receptacle, 50 A Amps, 125V AC, Flush Mount, Single Outlet, 5-50R, Black (HBL9360)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory (HBL5251I)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Flush Receptacle, Industrial Grade, 4-Pole 4-Wire Non-Grounding, 20A 3 Phase 120/208V AC, 18 -20R, Single Pack (HBL7250)
- Hubbell Straight Blade Devices