Shop All Single Straight Blade Receptacles
Hubbell
Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Brown
Mfr # HBL420
Zoro # G2593464
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Quad
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Surface
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL420
- Zoro # G2593464
- UPC # 783585014098
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Width | 0.92 in |
Height | 4.30 in |
Maximum Wire Size | 12 AWG |
Mount Hole Center-to-Center Height | 3.4 in |
Face Plate Height | 4.3 in |
Face Plate Width | 4.3 in |
Overall Depth | 4.3 in |
Mount Hole Center-to-Center Width | 3.4 in |
Wire Size | #12 AWG |
Dimensions | 4.30 in x 0.92 in x 4.30 in |
Display Size | Standard Sized Product |
Length | 4.30 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Polycarbonate, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 2, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Quad, Standards CSA Certified C22.2 No. 42 File 285, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Neoswitch Dual Tech Gray (ONW-D-1001-MV-N-G)
- RACO Connector, Flex Conduit, Tite Bite, 3/4 In (3303)
- AC WORKS 1.5FT L14-30P 4-Prong 30A Plug to L6-30R 30A 250V 3-Prong Locking (L1430L630-018)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Contact Form: 1NO/1NC (10250T5B63-1X)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (HBL5361W)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (DR15NLWH)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-20R, Gray (HBL420HGY)
- HUBBELL Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 6-30R, Black (HBL9330)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (SNAP8200ITRA)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Brown (HBL5251)
- RUSSELLSTOLL 200A Amp Receptacle (904T)
- Hubbell Single Straight Blade Receptacles