Shop All Single Straight Blade Receptacles
Hubbell
Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red
Mfr # SNAP2182RTRA
Zoro # G4440418
product price: $22.38
/ea
$22.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SNAP2182RTRA
- Zoro # G4440418
- UPC # 783585552484
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Width | 1.64 in |
Height | 1.1 in |
Face Plate Width | 1.6 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.6 in |
Maximum Wire Size | 12 AWG |
Overall Depth | 1.1 in |
Wire Size | #12 AWG |
Dimensions | 3.28 in x 1.64 in x 1.1 in |
Length | 3.28 in |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 50 cu in, FDC Box, 2 Gang, Malleable Iron, Square (2FDC-2M)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K2A36U)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 15A, 32V AC, 1kA at 32V AC, 5 PK (MDL-15-R)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1283-6B19-80-0)
- HUBBELL Flanged Inlet, 15 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-15P, Gray (HBL61CM64)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Orange (IG5261)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Red (HBL8310R)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Blue (IG5362SA)
- HUBBELL Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 15-50R, Black (HBL8450A)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, White (HBL415W)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (CBRS20GRYWRTR)
- Hubbell Straight Blade Devices