Hubbell

Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Light Almond


original price: $32.51
12% off
new price: $28.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Application Environment Heavy Use Hospital Grade
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 1.05 in
Width 1.33 in
Mount Hole Center-to-Center Height 3.3 in
Face Plate Height 2.7 in
Face Plate Width 1.3 in
Maximum Wire Size 10 AWG
Overall Depth 1.1 in
Minimum Wire Size 12 AWG
Wire Size #12 AWG to #10 AWG
Length 3.28 in
Display Size Slender/Compact
Dimensions 3.28 in x 1.33 in x 1.05 in

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Light Almond, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Impact Resistant, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.