Shop All Single Straight Blade Receptacles
Hubbell
Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray
Mfr # SNAP5362GYTRA
Zoro # G4440619
$13.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # SNAP5362GYTRA
- Zoro # G4440619
- UPC # 783585552941
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.1 in |
Width | 1.64 in |
Maximum Wire Size | 12 AWG |
Overall Depth | 1.1 in |
Face Plate Width | 1.6 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.6 in |
Display Size | Standard Sized Product |
Wire Size | #12 AWG |
Length | 3.28 in |
Dimensions | 3.28 in x 1.64 in x 1.1 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Filler Plate, 125 A (QOM1FP)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115C)
- BRAD HARRISON 8P Female Straight 16/8 Awg Pvc Cord 20Ft Cordset Cable (1300070149 208000A01F200)
- ZORO SELECT 18 AWG 8 Conductor Portable Cord 600V 100 ft. BK (E3671)
- HUBBELL Flanged Receptacle, 15 A Amps, 125V AC, Panel Mount, Single Outlet, 5-15R, White (HBL5279C)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Light Almond (RR15LA)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (SNAP5362ITRA)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (HBL5361W)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (HBL8262ISA)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Brown (HBL5461)
- ZORO SELECT Flanged Receptacle, 20 A Amps, 250V AC, Panel Mount, Single Outlet, 6-20R, White (5479)
- Hubbell Straight Blade Devices