Shop All Single Straight Blade Receptacles
Hubbell
Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Blue
Mfr # HBL5352BL
Zoro # G4440637
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL5352BL
- Zoro # G4440637
- UPC # 783585434988
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Width | 1.33 in |
Height | 1.05 in |
Face Plate Width | 1.3 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.1 in |
Minimum Wire Size | 12 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.7 in |
Dimensions | 3.28 in x 1.33 in x 1.05 in |
Length | 3.28 in |
Display Size | Standard Sized Product |
Wire Size | #12 AWG to #10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Blue, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596G, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT ERICO Ground Rod, Dia 5/8 In, 8 Ft. L (815880)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-12/24V)
- BELL OUTDOOR Weatherproof Electrical Box, 9.5 cu in, Single Gang, 1 Gang, Aluminum (5400-0)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (DR15NLWH)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (HBL5361I)
- HUBBELL Straight Blade Receptacle, 1 Outlet, NEMA 14-50R, 50 A, 125/250V AC, 3 Poles, 4 Wires, Black (HBL9450A)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory (HBL5251I)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Red (HBL8310R)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (DR20WHI)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 50A (112)
- Hubbell Single Straight Blade Receptacles