Shop All Single Straight Blade Receptacles
Hubbell
Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory
Mfr # DR20ITR
Zoro # G3285344
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # DR20ITR
- Zoro # G3285344
- UPC # 783585144436
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Overall Depth | 1.3 in |
Face Plate Height | 2.7 in |
Mount Hole Center-to-Center Width | 1.3 in |
Mount Hole Center-to-Center Height | 2.7 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.3 in |
Minimum Wire Size | 12 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified C22.2, NEMA WD-6, UL 498, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.56 In (ZCKE06)
- MULBERRY Wallplates 1G WHT-MAXI BLOCK RCPT. (76761)
- CABLE WHOLESALE Cable Wholesale Hex Nut; # 4 - 40; 100 Pieces; 5.0mm (30D1-02440)
- IDEAL Toggle Switch, SPDT, 10A @ 250V, Screw (774094)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Blue (HBL5352BL)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Gray (HBL5361GRY)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (AFR20TRW)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Light Almond (RR15SLATR)
- HUBBELL Receptacle, 15 A Amps, 250V AC, Flush Mount, Single Outlet, 6-15R, Brown (HBL5661)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Panel Mount, Single Outlet, Non-NEMA, Black (H320R)
- MARINCO 20A 125V STRAIGHT BLADE POWER INLET WHITE (200BBIW.RV)
- Hubbell Single Straight Blade Receptacles