Shop All Single Straight Blade Receptacles
Hubbell
Receptacle, 15 A Amps, 250V AC, Flush Mount, Single Outlet, 6-15R, Ivory
Mfr # HBL5661I
Zoro # G2744752
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL5661I
- Zoro # G2744752
- UPC # 783585014005
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.19 in |
Width | 1.63 in |
Face Plate Height | 1.9 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Face Plate Width | 1.7 in |
Overall Depth | 1.2 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Diameter | 1.4 in |
Length | 1.94 in |
Wire Size | #12 AWG to #10 AWG |
Display Size | Standard Sized Product |
Dimensions | 1.94 in x 1.63 in x 1.19 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 6-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596G, NEMA WD-6, UL 498 File E2186, Voltage Rating 250V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-5)
- ENM Hour Meter, Electrical, Flange Mounting (T51E52)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A201608LP)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 3 Cond (K3A25U2)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Brown (HBL5261)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (DR20GRY)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, White (HBL420W)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (RR15SWTR)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (AFR15TRW)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (HBL5260ISA)
- SUPERIOR ELECTRIC Straight Flanged Inlet 3 Wire, 20 Amps, 250V, NEMA 6-20P (YGF130)
- Hubbell Straight Blade Devices