Shop All Single Straight Blade Receptacles
Hubbell
Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Gray
Mfr # HBL415GY
Zoro # G7145056
original price:
$32.93
27% off
new price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Quad
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Surface
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL415GY
- Zoro # G7145056
- UPC # 783585014500
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Width | 0.92 in |
Height | 4.30 in |
Face Plate Height | 4.3 in |
Maximum Wire Size | 12 AWG |
Overall Depth | 4.3 in |
Mount Hole Center-to-Center Width | 3.4 in |
Mount Hole Center-to-Center Height | 3.4 in |
Face Plate Width | 4.3 in |
Minimum Wire Size | 14 AWG |
Dimensions | 4.30 in x 0.92 in x 4.30 in |
Wire Size | #14 AWG to #12 AWG |
Display Size | Standard Sized Product |
Length | 4.30 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Polycarbonate, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 2, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Quad, Standards CSA Certified C22.2 No. 42 File 285, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Twi, PK50 (97 99 376)
- BURNDY Insulated Multitap Connector, 2.38 In. L (BISR2)
- 3M One Hole Lug Compress Conct, 1/0 AWG, PK10 (30032)
- BISSELL HOMECARE 471 2.25 In. Switch Box (HO818968)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (IG2182WA)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, White (HBL8210W)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (2182GY)
- HUBBELL Flanged Inlet, 15 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-15P, White (HBL5278C)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Black (DR15BLK)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (SNAP8200WTRA)
- GE Ground Fault Receptacle, 15A, TR, White (32075)
- Hubbell Single Straight Blade Receptacles