Hubbell

Receptacle, 15 A Amps, 125V AC, Panel Mount, Single Outlet, 5-15R, Ivory


product price: $15.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Single
  • Application Environment Harsh and Heavy Use Industrial
  • Mounting Type - Plugs and Receptacles Panel
  • Amps - Plugs and Receptacles 15 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 1.38 in
Height 1.12 in
Mount Hole Center-to-Center Height 3.3 in
Face Diameter 1.4 in
Maximum Wire Size 10 AWG
Minimum Wire Size 14 AWG
Overall Depth 1.1 in
Panel Mounting Dimension Panel Mount 1.75" ctrs.
Wire Size #14 AWG to #10 AWG
Dimensions 1.75 in x 1.38 in x 1.12 in
Display Size Standard Sized Product
Length 1.75 in

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material PBT, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Standards CSA Certified C22.2 No. 42, Federal Specification W-C-596, NEMA WD-6, UL E2186, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.