Shop All Single Straight Blade Receptacles
Hubbell
Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White
Mfr # 8200WTRA
Zoro # G4440320
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 8200WTRA
- Zoro # G4440320
- UPC # 783585542225
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.15 in |
Width | 1.57 in |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.7 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.6 in |
Overall Depth | 1.2 in |
Dimensions | 3.28 in x 1.57 in x 1.15 in |
Wire Size | #14 AWG to #10 AWG |
Length | 3.28 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH150B)
- GARDNER BENDER 4" L Cable Tie PK 1000 (46-104MN)
- UNISTRUT INTERNATIONAL Unistrut 1-5/8" 90° Fitting P1499eg, 1 Hole, 1 Slot, Electro-Galvanized, 6-7/8" (P1499EG)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 18 AWG, 2.5 Lbs, 497' Length, 0.0428" Diameter, Natural (18H2002.5)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (SNAP8200WTRA)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, White (HBL415W)
- HUBBELL Receptacle, 50 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-50R, Black (HBL7962)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 15-20R, Black (HBL8420)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Red (HBL420HR)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Ivory (HBL420IS)
- LUTRON Receptacles, USB, Tamper-Resistant, Black (CAR-15-UBTR-BL)
- Hubbell Straight Blade Devices