Shop All Single Straight Blade Receptacles
Hubbell
Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red
Mfr # SNAP8200RTRA
Zoro # G4440250
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SNAP8200RTRA
- Zoro # G4440250
- UPC # 783585553344
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.1 in |
Width | 1.64 in |
Overall Depth | 1.1 in |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 12 AWG |
Face Plate Width | 1.6 in |
Face Plate Height | 2.6 in |
Dimensions | 3.28 in x 1.64 in x 1.1 in |
Wire Size | #12 AWG |
Length | 3.28 in |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, C14 to C15, 15A, 14AWG, 6ft (P018-006)
- MIDWEST FASTENER 3/16" Aluminum Rope Ferrules 8PK (74703)
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 50 ft (25-3-PX-50-GY)
- EATON Manual Mtr Protector, 20A, Rotary, Frame B (XTPR020BC1)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (HBL8310W)
- HUBBELL Flanged Inlet, 15 A Amps, 250V AC, Panel Mount, Inlet Outlet, 6-15R, White (HBL5678C)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Light Almond (SNAP5362LATRA)
- HUBBELL Flanged Receptacle, 20 A Amps, 250V AC, Panel Mount, Single Outlet, 6-20R, White (HBL5479C)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Black (HBL415BK)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (DR20GRY)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Ivory (HBL420I)
- Hubbell Single Straight Blade Receptacles