Shop All Single Straight Blade Receptacles
Hubbell
Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red
Mfr # SNAP5262RTRA
Zoro # G4440390
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # SNAP5262RTRA
- Zoro # G4440390
- UPC # 00783585552774
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.1 in |
Width | 1.64 in |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 12 AWG |
Face Plate Height | 2.6 in |
Face Plate Width | 1.6 in |
Overall Depth | 1.1 in |
Length | 3.28 in |
Display Size | Standard Sized Product |
Wire Size | #12 AWG |
Dimensions | 3.28 in x 1.64 in x 1.1 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Portable Generator, Gasoline, 1,800 W Rated, 2,200 W Surge, Recoil Start, 120V AC, 18.3/15 A (EU2200ITAN1)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Gray (P2262GY)
- HUBBELL 15A Midget Locking Connector 2P 3W 120VAC ML-2R BK (HBL7593V)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (208LS1)
- HUBBELL Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Gray, Single Pack (HBL61CM64)
- HUBBELL Receptacle, 15 A Amps, 250V AC, Flush Mount, Single Outlet, 6-15R, Ivory (HBL5661I)
- HUBBELL Straight Blade Receptacle, 1 Outlet, NEMA 14-50R, 50 A, 125/250V AC, 3 Poles, 4 Wires, Black (HBL9450A)
- HUBBELL Flanged Receptacle, 20 A Amps, 250V AC, Panel Mount, Single Outlet, 6-20R, White (HBL5479C)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (SNAP5362ITRA)
- HUBBELL Receptacle, 20 A Amps, 125/250V AC, Flush Mount, Single Outlet, 14-20R, Black (HBL8410)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (TR26352RW)
- Hubbell Single Straight Blade Receptacles