Shop All Single Straight Blade Receptacles
Hubbell
Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red
Mfr # IG5262R
Zoro # G4440427
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # IG5262R
- Zoro # G4440427
- UPC # 783585756554
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Width | 1.33 in |
Height | 1.05 in |
Overall Depth | 1.1 in |
Face Plate Height | 2.7 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.7 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Dimensions | 3.28 in x 1.33 in x 1.05 in |
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #10 AWG |
Length | 3.28 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Isolated Ground, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Ligature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT VEHICLE SURGE PROTECTOR 601 (DF601A)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS212SANAM12)
- EATON Cutler-Hammer Legend Plate, Half Round, Forward, Black (10250TM15)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASG12X12X4)
- HUBBELL Flanged Receptacle, 20 A Amps, 125V AC, Panel Mount, Single Outlet, 5-20R, White (HBL5379C)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory (HBL5261I)
- HUBBELL Flanged Inlet, 20 A Amps, 250V AC, Panel Mount, Inlet Outlet, 6-20R, White (HBL5478C)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (RRD15SWTR)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (SNAP5362WTRA)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (HBL5361IWR)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Snap-In, 15A 125V, 2-Pole 3-Wire, 5-15, Black (RR374)
- Hubbell Single Straight Blade Receptacles