Shop All Single Straight Blade Receptacles
Hubbell
Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red
Mfr # 2172RED
Zoro # G4440381
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 2172RED
- Zoro # G4440381
- UPC # 783585196725
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.15 in |
Width | 1.57 in |
Face Plate Height | 2.7 in |
Overall Depth | 1.2 in |
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.6 in |
Length | 3.28 in |
Wire Size | #14 AWG to #10 AWG |
Display Size | Standard Sized Product |
Dimensions | 3.28 in x 1.57 in x 1.15 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Impact Resistant, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1" x 1.5" x 1' (6-Pack), No Mounting Holes (FS1X1.5LG6NM)
- LEVITON Watertight Locking Plug (26W75)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (HA4850)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 3) Toggle Gang, Light Almond (P3LA)
- HUBBELL Receptacle, 30 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-30R, Black (HBL9350)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (HBL8310)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Brown (HBL5261)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Black (HBL5261BK)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Gray (HBL5361GRY)
- HUBBELL USB Charger Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Red (USB8200A5R)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Red (5361RED)
- Hubbell Straight Blade Devices