Hubbell

Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory


product price: $10.94
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Single
  • Application Environment Industrial
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 15 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 1.13 in
Width 1.39 in
Minimum Wire Size 14 AWG
Mount Hole Center-to-Center Height 3.3 in
Maximum Wire Size 10 AWG
Overall Depth 1.1 in
Face Diameter 1.4 in
Dimensions 3.28 in x 1.39 in x 1.13 in
Length 3.28 in
Display Size Standard Sized Product
Wire Size #14 AWG to #10 AWG

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Standards CSA Certified C22.2 No. 42, Federal Specification W-C-596, NEMA WD-6, UL E2186, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.