Shop All Single Straight Blade Receptacles
Hubbell
Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Brown
Mfr # HBL5251
Zoro # G3242617
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL5251
- Zoro # G3242617
- UPC # 783585013817
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Width | 1.39 in |
Height | 1.13 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.1 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Diameter | 1.4 in |
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #10 AWG |
Length | 3.28 in |
Dimensions | 3.28 in x 1.39 in x 1.13 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material PBT, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Standards CSA Certified C22.2 No. 42, Federal Specification W-C-596, NEMA WD-6, UL E2186, Voltage Rating 125V AC, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 14AWG_ 15A_ 3-Prong_ (24192)
- HUBBELL 20A Watertight Locking Plug 2P 3W 125VAC L5-20R BK (HBL26W47BK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5262WWR)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, 1NC/1NO (ECN05A1TAA-R63/B)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (2182IV)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (HBL5361I)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Ivory (HBL420HI)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Black (SNAP5362BKTRA)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Red (HBL420HR)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Red (HBL8310R)
- LEVITON Recept Grnd Surfce 30A (05376-P00)
- Hubbell Straight Blade Devices