Shop All Single Straight Blade Receptacles
Hubbell
Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White
Mfr # IG15DRW
Zoro # G2577014
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # IG15DRW
- Zoro # G2577014
- UPC # 783585146867
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Face Plate Width | 1.6 in |
Overall Depth | 1.1 in |
Face Plate Height | 2.7 in |
Maximum Wire Size | 12 AWG |
Minimum Wire Size | 14 AWG |
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #12 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Isolated Ground, Housing Color White, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Corrosion Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 2 in., 90 Degree, Aluminum (732345)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-1/0-EC)
- NVENT HOFFMAN Rack and Panel-Mount Power Distribution (DP1N191415)
- SQUARE D Circuit Breaker Enclosure, M800, 300 to 800A (M800S)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (RRD15W)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Ivory (HBL420I)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Blue (HBL8362SA)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Brown (HBL415)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Black (DR15BLK)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Blue (HBL5362SA)
- LEVITON OUTLET SRF DPX BRN 5-15R (00091-000)
- Hubbell Straight Blade Devices