Shop All Hazardous Location Plugs
Hubbell
Receptacle, 120VAC, 20A, 7 NEMA Rating
Mfr # UGR0-20231QW
Zoro # G0749913
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- NEMA Rating 7
- Amps 20 A
- Standards CSA Certified, UL Listed
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # UGR0-20231QW
- Zoro # G0749913
- UPC # 783936125862
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Hub Size | 3/4" |
Overall Depth | 5.8 in |
Width | 5.750 in |
Each - Width | 5.750 in |
Description
Receptacle, Connection Orientation Straight, Cover Type Flip-Up Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Housing Color Gray, Housing Material Aluminum, Mount Type Surface, NEMA Enclosure Rating 3, 7CD, 9FG, NEMA Receptacle Configuration 5-20R, Number of Gangs 0, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 12A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM12)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x460 (LWC234616)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT2-1)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Hubbell Pin & Sleeve Devices