Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # HBL8200STO
Zoro # G110986185
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Receptacle Type Duplex
- Wiring Method Back
- Market Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL8200STO
- Zoro # G110986185
- UPC # 783585687339
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.6 in |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.4 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.8 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Orange, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 125V (HBL360P4W)
- IDEAL Ground Screw, 10-32, Green, Pk100 (30-3594G)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO142L225PQG)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (5262BW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG5352GY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200HW)
- HUBBELL USB Receptacle, Black, 1 hp (USB8300ACPDBK)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2162STW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWR)
- LEVITON Electrical Receptacles 5-20R Dec Recep Leaded White (16352-LW)
- Hubbell Straight Blade Devices