Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # HBL8200STI
Zoro # G910986286
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- For Environment Dry
- Horsepower Rating 1/2 hp
- NEMA Enclosure Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL8200STI
- Zoro # G910986286
- UPC # 783585687315
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.6 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.8 in |
Overall Depth | 1.4 in |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 15.1" L Cable Tie BK PK 1000 (BT4S-M0)
- HELI-TUBE 1/4 In. OD X 100FT PTFE Spiral Wrap (HT 1/4 T-100)
- JANDORF Toggl Switch Dpst (61170)
- ZSI Cush-A-Ring Clamp, Rubber, For IP4" (SPH-14)
- HUBBELL USB Receptacle, White, 1 hp (USB8300CPDW)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R BL (HBL5260SA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL5362R)
- HUBBELL Modular Receptacle, Duplex, 15A, 5-15R, 125V (SNAP8200WA)
- LEVITON Electrical Receptacles Rplcmnt O-Ring (5249-CAP)
- Hubbell Duplex Straight Blade Receptacles