Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # HBL8200STGY
Zoro # G010986278
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- GFCI No
- Phase Single
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL8200STGY
- Zoro # G010986278
- UPC # 783585687292
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.6 in |
Overall Depth | 1.4 in |
Face Plate Height | 2.8 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER MANUFACURING Tower GFCI male plug & triple tap cord set 2 ft. 15 amp auto reset (30434008)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 35A, 250V AC, Non-Indicating (NON-35)
- HONEYWELL R8222U1079 24 Vac General (R8222U1079)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS42S-120)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15TR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15WR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG5352GY)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R BN (SNAP5362A)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362WWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5262GYWR)
- BRYANT USB Charger Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding (USBB15AC)
- Hubbell Straight Blade Devices