Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # HBL8200STBL
Zoro # G610986272
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Housing Color Blue
- Standards CSA Certified 22.2 No 42 File 285, Fed. Spec. W-C-596, NEMA: WD-6, UL 498 File No E2186
- Mount Hole Center-to-Center Height 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL8200STBL
- Zoro # G610986272
- UPC # 783585687278
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.8 in |
Face Plate Width | 1.6 in |
Overall Depth | 1.4 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Blue, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 7680 Series Mini Self-Contained Photoelectric Sensor (7685AR04N12NX)
- LUTRON Wall Switch, 1-Pole, On/Off, Ivory (MA-AS-IV)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-0125-10)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB4BT842)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R Almond (SNAP5362LAA)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300WLTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (RR15I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWRTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200W)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RNICC6)
- Hubbell Duplex Straight Blade Receptacles