Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # HBL8200STBK
Zoro # G010986377
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Maximum Operating Temperature 167 Degrees F
- Overall Depth 1.4 in
- UL 94 Flammability Rating V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL8200STBK
- Zoro # G010986377
- UPC # 783585687261
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Overall Depth | 1.4 in |
Face Plate Width | 1.6 in |
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.8 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWR)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSNM12T)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 7 ft. (134)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRWHI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5262GY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5262BKWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHI)
- HUBBELL USB Receptacles SNAP8300UACI (SNAP8300UACI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20ITR)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB15ACPDGY)
- HUBBELL USB Receptacle, Black, 1 hp (USB8300ACPDBK)
- Hubbell Duplex Straight Blade Receptacles