Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # HBL5262STWTR
Zoro # G610986357
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- For Environment Dry
- AFCI No
- Resistance Properties Tamper Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL5262STWTR
- Zoro # G610986357
- UPC # 783585687650
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.4 in |
Face Plate Width | 1.6 in |
Face Plate Height | 2.8 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 4 Holes (XACA04H7)
- KH INDUSTRIES Pendant Station, 8, Push Button, NO, NC (CPH08-A3C-000A)
- KABLE KONTROL Aluminum Cable Clamps - 5/8" Dia - Rubber Insulated - 100 Pcs (CC-5015-C)
- INSULTAB Shrink Tubing, 0.375in ID, Black, 100ft (HSN-100 3/8 Blk 100)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R IV (HBL5462I)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2162STW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL8200ILGY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200SGIA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5262BKWR)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R BL (HBL5360SA)
- LEVITON Receptacle (5362-GY)
- Hubbell Straight Blade Devices