Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # HBL5262STW
Zoro # G910986354
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Grounding Grounded
- Standards CSA Certified 22.2 No 42 File 285, Fed. Spec. W-C-596, NEMA: WD-6, UL 498 File No E2186
- Resistance Properties Tamper Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL5262STW
- Zoro # G910986354
- UPC # 783585687551
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Overall Depth | 1.4 in |
Face Plate Width | 1.6 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Steel (AL15)
- ZORO SELECT Clamp, OD 5/8 In, 3/4 In W, Cushion, PK50 (COL1013Z1)
- DISCO Blue Wire Terminal Butt Conn 16-14 Ga. Wire Crimp/Seal PK25 (2067PK)
- ADVANCE CABLE TIES 18 120 lb UV WHITE CAB TIE 50 Bag (18-120-9-L)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (CR20WHITR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200SGIA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWRTR)
- HUBBELL 15A Duplex Modular Receptacle 125VAC 5-15R WH (SNAP5262WA)
- HUBBELL Wlplt Cvr Vrt/Hrz Blnk Gry 1G (5173-0)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462BK (5462BK)
- Hubbell Duplex Straight Blade Receptacles