Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # HBL5262STTR
Zoro # G010986285
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- UL 94 Flammability Rating V-2
- Receptacle Type Duplex
- Polarized Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL5262STTR
- Zoro # G010986285
- UPC # 783585687582
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Overall Depth | 1.4 in |
Face Plate Height | 2.8 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.6 in |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 30A, Ivry, Toggl (HBL3032I)
- ADVANCE CABLE TIES 7 50lb UV Black Push Mount Cable Tie 100/BG (AL-07-50-PM-0-C)
- LEVITON Receptacle (8300-SGI)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.75A, 600V AC, Non-Indicating (KLDR.750)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5252STW)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2182STW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5352I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (IG5352LA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG8200)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL8300SGA)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STWTR)
- Hubbell Duplex Straight Blade Receptacles