Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # HBL5262STOTR
Zoro # G610986326
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Housing Color Orange
- Grounding Grounded
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL5262STOTR
- Zoro # G610986326
- UPC # 783585687636
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.6 in |
Face Plate Height | 2.8 in |
Overall Depth | 1.4 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Orange, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2210)
- ERICSON Connector Nema 5-15, Perma-Grip Indust. (1610-CG)
- LEVITON Toggle White 20A Grounded Quiet Double Pole Switch (S08-CS220-2WS)
- SIEMENS Circuit Breaker, 5SY6 Series 0.5A, 1 Pole, 230/400V AC, C Curve (5SY61057)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWR)
- HUBBELL USB Receptacles SNAP8300UACGY (SNAP8300UACGY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300ILI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL5262RWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (CR15TR)
- HUBBELL 15A Duplex DIN Rail Receptacle 125VAC 5-15R GY (DRUB15)
- DOOMSDAY 147-1602BR 50 ft. 12 By 2 Non-Metallic Sheathed Cable With Ground (DO582600)
- Hubbell Straight Blade Devices