Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # HBL5262STLATR
Zoro # G110986390
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Includes Mounting Hardware Yes
- Housing Color Light Almond
- Voltage Rating 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL5262STLATR
- Zoro # G110986390
- UPC # 783585687629
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.4 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.6 in |
Face Plate Height | 2.8 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Light Almond, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-UP)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 3R; 4; 12, Hinged (N4122420123PTC)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- BELKIN Networking Cat6 Bulk Cable, Stranded, 1000', Black (BLKA7J7041000BK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL5362R)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300SGRA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG5352GY)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R IV (HBL8400I)
- HUBBELL USB Receptacles SNAP8300UACW (SNAP8300UACW)
- HUBBELL WIRING DEVICE-KELLEMS COMM 15A SIDE & BACK WIRED IG TR (IG5252TR)
- Hubbell Straight Blade Devices