Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # HBL5262STBK
Zoro # G610986258
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Receptacle Type Duplex
- IP Rating IP20
- NEMA Enclosure Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL5262STBK
- Zoro # G610986258
- UPC # 783585687469
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Overall Depth | 1.4 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.6 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Green (9001G7)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (HBL5361WR)
- EATON Manual Mtr Protctr Trip Unit, 65A, Frame B (XTPEXT065D)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 32/32)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5352ST)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5362I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL5262RWR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STBK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GYWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL8300H)
- HUBBELL WIRING DEVICE-KELLEMS HUBBELL-PRO HG DECO 20A/125V LA (2182LA)
- Hubbell Straight Blade Devices