Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # HBL5262ST
Zoro # G110986208
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Includes Mounting Hardware
- AFCI No
- Voltage Rating 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL5262ST
- Zoro # G110986208
- UPC # 783585687483
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Overall Depth | 1.4 in |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.6 in |
Face Plate Height | 2.8 in |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 1875W (PP4DD-515-B12K-515)
- NVENT HOFFMAN Sweep Tee, Fits 8.00x8.00, Gray, Steel (F88T)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, White (AYF-103P-277-WH)
- RACO 3/4 Conduit Connector (4723)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R BL (HBL5360SA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262IWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG8300)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB8200ACPDGY)
- HUBBELL USB Receptacle, White, 1/2 hp (USB15ACPDW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (CR15I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200ILR)
- Hubbell Duplex Straight Blade Receptacles