Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # HBL2172STWTR
Zoro # G910986378
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Voltage Rating 125V AC
- Minimum Wire Size 14 AWG
- Features Easy Access Split Circuit Tab, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Triple and Double Wipe Contacts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2172STWTR
- Zoro # G910986378
- UPC # 783585726052
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.6 in |
Overall Depth | 1.4 in |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, B Curve (QO120EPD)
- ASHCROFT Pressure Switch, SPDT, 20 to 200 psi (APAN41H012LB02200#-NSR)
- EATON Circuit Breaker, PDG Series 30A, 3 Pole, 600V AC, A Curve (PDG13C0030TFFJ)
- MIDWEST FASTENER 12 WG to 10 WG x #8 x 45/64" Uninsulated Spade Terminals 20PK (70112)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200SGIA)
- HUBBELL 15A Duplex DIN Rail Receptacle 125VAC 5-15R GY (DRUB15)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5252BK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300HRED)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R BL (HBL5260SA)
- LEVITON Duplex Receptacle Wht15A (CBR15-00W)
- Hubbell Straight Blade Devices