Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # HBL2172STTR
Zoro # G110986345
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- UL 94 Flammability Rating V-2
- Grade Hospital Grade
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2172STTR
- Zoro # G110986345
- UPC # 783585687988
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Height | 2.8 in |
Face Plate Width | 1.6 in |
Overall Depth | 1.4 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Orange (IG5261)
- ICM CONTROLS 2805A Furnace Control Module (ICM2805A)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20262BB40)
- ABB Circuit Breaker, 9.6A, 3 Pole, 600V AC (B7-30-10-03)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15WR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200SGRA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG5262)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB15ACPDGY)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STGN)
- HUBBELL Snapconnect receptacle (SNAP8200UACBK)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STBK)
- Hubbell Straight Blade Devices