Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # HBL2172STR
Zoro # G910986279
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Standards CSA Certified 22.2 No 42 File 285, Fed. Spec. W-C-596, NEMA: WD-6, UL 498 File No E2186
- Horsepower Rating 1/2 hp
- Maximum Wire Size 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2172STR
- Zoro # G910986279
- UPC # 783585687940
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.4 in |
Face Plate Width | 1.6 in |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Power Supply Surge Protector, PCO865 (PCO865)
- COXREELS 30 ft. 12/3 Extension Cord Reel 13 Amps 0 Outlets 120VAC Voltage (PC10-3012-X)
- SUPERIOR ELECTRIC Std Receptacle Flange 2-Pole 3-Wire 15A 125V NEMA 5-15R (YGF047F)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Tower/Wall, Out: 220/230/240V AC , In:230V AC (OMNIVSINT1500XL)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300RLTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG15CR)
- HUBBELL 15A Duplex Receptacle 250VAC 6-15R BN (HBL5662)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262WR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (IG15CRI)
- HUBBELL 15A Duplex Modular Receptacle 125VAC 5-15R IV (SNAP8200IA)
- Hubbell Duplex Straight Blade Receptacles