Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # HBL2172STOTR
Zoro # G110986321
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Hub Type Feed Through
- Wire Connection Type Push In
- Face Plate Height 2.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2172STOTR
- Zoro # G110986321
- UPC # 783585726038
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Height | 2.8 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.4 in |
Face Plate Width | 1.6 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Orange, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, with Aux Contact, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20AC)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6PLENQ)
- SQUARE D Handle Padlock Attachment, 125A, 2, 3 Poles (QO1HPL)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (CR15TR)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300ILTR)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (BR15STBK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300GY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRYWRTR)
- LEVITON 15Amp 125V Tamper-Resistant Duplex Outlet/30W 6 Amp USB Dual Type-C with Power Delivery White (T5635-W)
- Hubbell Duplex Straight Blade Receptacles