Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # HBL2172STO
Zoro # G110986253
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant
- Voltage Rating 125V AC
- Mount Type Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2172STO
- Zoro # G110986253
- UPC # 783585687933
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Overall Depth | 1.4 in |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.6 in |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Orange, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFTR2-HG)
- L.H. DOTTIE L.H. Dottie 2'' Straight PVC Liquid Tight Connector, 2PK (NLT200)
- CAROL 100 ft. 14/3 Extension Cord SJOW (06400.63.06L)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T750D1)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300ILGY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STW)
- HUBBELL 15A Duplex Modular Receptacle 125VAC 5-15R WH (SNAP5262WA)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STBK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRYWRTR)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- Hubbell Straight Blade Devices