Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # HBL2172STLATR
Zoro # G110986277
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Maximum Wire Size 10 AWG
- Grounding Grounded
- For Location Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2172STLATR
- Zoro # G110986277
- UPC # 783585726021
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.6 in |
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.4 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Light Almond, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch, Starter w/Cap, 2 Screw, 60A (82-2151)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 1000' Length, 0.0320" Diameter, Silver (20N801000)
- EATON Non-Illum Selector Switch, Maintained, 1NC (C22-WRS-MS1-A1-K01)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 20A, 2 Pole, 120/240V AC (7260)
- HUBBELL USB Receptacle, White, 1 hp (USB8300ACPDW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRYTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL5252R)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200RED)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200ILR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (CR15WHI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300HI)
- Hubbell Straight Blade Devices