Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # HBL2172STGYTR
Zoro # G010986322
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Features Easy Access Split Circuit Tab, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Triple and Double Wipe Contacts
- Minimum Wire Size 14 AWG
- Surge Protection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2172STGYTR
- Zoro # G010986322
- UPC # 783585687995
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Overall Depth | 1.4 in |
Face Plate Height | 2.8 in |
Face Plate Width | 1.6 in |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 8A, 600V AC, Non-Indicating (KLK008)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" FPT Four Port - Push Pull Swicth 95-125 PSI (LF10-L4H)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 304 SS (S50710CTWT)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-7B17D8-048)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5352)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5362)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWRTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (8300WTRA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15WR)
- LEVITON Receptacle (8300-SGI)
- Hubbell Duplex Straight Blade Receptacles