Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # HBL2172STGN
Zoro # G010986193
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- GFCI No
- For Environment Dry
- Wiring Method Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2172STGN
- Zoro # G010986193
- UPC # 783585687902
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.4 in |
Face Plate Width | 1.6 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.8 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Green, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Corner, 3-1/2" x 4-1/8", 4-Hole (FS-5123 E/G)
- WBOX HOLDUP BTN MOM SPDT 3 SCR (0E-HBMOMSD3T)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 10' Long - Black (HS398-S10-BLACK)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8AEGA)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2182STW)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (BR15STBK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (IG20CRWHI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (RR15W)
- LEGRAND Pass & Seymour MaxGrip M3 15 Amp 125-Volt NEMA 5-15P Straight Blade Plug, Gray (PS5965GRY)
- Hubbell Duplex Straight Blade Receptacles