Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # HBL2172STBL
Zoro # G610986289
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Market Commercial
- Horsepower Rating 1/2 hp
- Mount Hole Center-to-Center Height 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2172STBL
- Zoro # G610986289
- UPC # 783585687872
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Overall Depth | 1.4 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.6 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Blue, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Point Level Sensor, 213 mm L (LI5131)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Green (ZB6AA3)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 6in, PK5 (HS-VTN 1/8 Blk 6)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D10S)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHIWRTR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL8300STW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG20CRGRY)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (8300STTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300ILGY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15WR)
- LEVITON Duplex Receptacle Wht15A (CBR15-00W)
- Hubbell Duplex Straight Blade Receptacles