Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # HBL2152STWTR
Zoro # G110986352
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Mount Hole Center-to-Center Height 3.3 in
- Phase Single
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2152STWTR
- Zoro # G110986352
- UPC # 783585726458
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.6 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.4 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.8 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Double-Ended Cordset, 10 m L Cable (EVC108)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 120/208V (HBL560B9W)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 15 in. (EXLK-215)
- MERSEN Add-on Switch Quick Connect (AOS-Q)
- HUBBELL USB Receptacle, Black, 1/2 hp (USB15CPDBK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300ILGY)
- HUBBELL USB Receptacle, Black, 1/2 hp (USB15ACPDBK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHITR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (CR15I)
- HUBBELL USB Receptacles SNAP8300UACGY (SNAP8300UACGY)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, White (CBRS20W)
- Hubbell Straight Blade Devices