Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # HBL2152STR
Zoro # G110986314
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Number of Outlets 2
- Market Industrial
- Mount Type Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2152STR
- Zoro # G110986314
- UPC # 783585726342
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Overall Depth | 1.4 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.6 in |
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Side Entry Cable Wrap Sleeving with Hook & Loop Fastener (BSRW-J-480-10-BK)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 30", Natural, 100/Case (CT30175)
- HUBBELL Flanged Inlet, 20 A Amps, 250V AC, Panel Mount, Inlet Outlet, 6-20R, White (HBL5478C)
- SEACHOICE Automotive Fuse Kits, ATC Series, 5A to 30A, Not Rated (11389)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHITR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHITR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5352ST)
- HUBBELL Snapconnect receptacle (SNAP8200UACR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BKWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRY)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (DR15STW)
- Hubbell Duplex Straight Blade Receptacles