Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # HBL2152STOTR
Zoro # G910986385
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Polarized Yes
- Cover Type No Cover
- Grade Federal Specification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2152STOTR
- Zoro # G910986385
- UPC # 783585726434
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.6 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.4 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Orange, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Clr, Incan (9001KM35)
- LEVITON 30A Flush Mount Black 6-30R Power Outlet (R10-05372-S00)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 12; 13, Screw On (B040404SC)
- KILLARK Bushing, Reducing (R-32)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R BN (SNAP5362A)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5352)
- HUBBELL USB Receptacles SNAP8300UACLA (SNAP8300UACLA)
- HUBBELL USB Receptacle, White, 1 hp (USB8300CPDW)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2182STW)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R WH (SNAP8300WA)
- Hubbell Duplex Straight Blade Receptacles