Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # HBL2152STO
Zoro # G110986369
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Standards CSA Certified 22.2 No 42 File 285, Fed. Spec. W-C-596, NEMA: WD-6, UL 498 File No E2186
- Contact Material Copper Alloy
- GFCI No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2152STO
- Zoro # G110986369
- UPC # 783585726335
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.6 in |
Face Plate Height | 2.8 in |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.4 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Orange, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #4 Stud PK100 (A18-4)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20/30A, 1 Pole, 120V AC (BD2030)
- SQUARE D Miniature Circuit Breaker, HOM Series 100A, 2 Pole, 120/240V AC (HOM2100CP)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 48 in., GRC (876896)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL8300SGA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200SGRA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (8300LATRA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5352W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5352)
- EATON WIRING DEVICES Cooper Wiring Devices 309-S42-SP Angle Grounding Plug (309-S42-SP)
- Hubbell Duplex Straight Blade Receptacles