Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # HBL2152STLATR
Zoro # G610986319
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Grade Federal Specification
- Minimum Wire Size 14 AWG
- Housing Color Light Almond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2152STLATR
- Zoro # G610986319
- UPC # 783585726427
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Face Plate Width | 1.6 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.4 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Light Almond, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3Z-R61)
- QUICKCABLE Primary Wire, 22 Gauge, Orange, 100ft. (230003-100)
- LEVITON Decora White WiFi Dimmer (DAWDC-1RW)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-UC-12RCX1)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R IV (DR15I)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R IV (DR20I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (8300STTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (RR15)
- HUBBELL USB Receptacles SNAP8300UACBK (SNAP8300UACBK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (8300WTRA)
- Hubbell Duplex Straight Blade Receptacles