Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # HBL2152STITR
Zoro # G610986371
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- UL 94 Flammability Rating V-2
- Wiring Method Back
- AFCI No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2152STITR
- Zoro # G610986371
- UPC # 783585726410
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.4 in |
Face Plate Width | 1.6 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWR)
- ZORO SELECT Mini Change Over Relay, SPDT, 10A, 24VDC (5ZMU1)
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203411)
- NVENT HOFFMAN Filter, For Mfr. No. AVK88 (AFLT88)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300RED)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STGY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362IWR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2182STW)
- HUBBELL Modular Receptacle, Duplex, 15A, 5-15R, 125V (SNAP8200WA)
- HUBBELL Snapconnect receptacle (SNAP8200UACBK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300HRED)
- Hubbell Straight Blade Devices