Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # DR15STR
Zoro # G910986187
product price: $7.35
/ea
Sold in multiples of 10 for $73.50
$73.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- NEMA Enclosure Rating 1
- Current Rating 15 A
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # DR15STR
- Zoro # G910986187
- UPC # 783585728148
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.4 in |
Face Plate Width | 1.6 in |
Face Plate Height | 2.8 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 50A, Fast-Acting, 500V AC, Bolt-On (FWH-50B)
- EATON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (PSG240E24RM)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1/2)
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11542)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200RED)
- HUBBELL Snapconnect receptacle (SNAP8200UACW)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R RD (SNAP8300RA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (RR15I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200SGIA)
- HUBBELL 15A Duplex DIN Rail Receptacle 125VAC 5-15R GY (DRUB15)
- HUBBELL Straight Blade Receptacle, Duplex, 2-Pole 3-Wire, 20A 125V, 5-20R (CR20I)
- Hubbell Duplex Straight Blade Receptacles