Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # DR15STO
Zoro # G610986227
product price: $7.35
/ea
Sold in multiples of 10 for $73.50
$73.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Surge Protection No
- Polarized Yes
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # DR15STO
- Zoro # G610986227
- UPC # 783585728131
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.6 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.4 in |
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Orange, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Fuse Holder, 15A Amp Range, Wire Leads, Glass Fuse Type (420553-1)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 1 to 58 psi, Standard Action (MDR-F 4H-S UL)
- STI Powershield Electrical Box Insert (EP45)
- SQUARE D Terminal Block 25Ft Vinyl Strip Nema (9080GH220)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R BL (HBL5360SA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL5352R)
- HUBBELL Modular Receptacle, Duplex, 15A, 5-15R, 125V (SNAP8200RA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15ITR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200HW)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (BR15STBK)
- Hubbell Straight Blade Devices