Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # DR15STLATR
Zoro # G510986303
product price: $9.15
/ea
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Visual Indicator Lights Power Connected
- Market Commercial
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # DR15STLATR
- Zoro # G510986303
- UPC # 783585728223
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Overall Depth | 1.4 in |
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.6 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Light Almond, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW (4FZZ7)
- USA INDUSTRIALS Aftermarket Furnas Innova 45, 14, 40, 22GF Contact Kit - Replaces 75GF14, Size 2-1/2, 1-Pole (9225CF)
- MERSEN Fuse Cover, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Midget Fuse Type (DFC-7I)
- BURNDY Mechanical Conn, Terminal, 8 to 14 AWG (KPA8C)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2182STW)
- HUBBELL Modular Receptacle, Duplex, 15A, 5-15R, 125V (SNAP8200RA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5252)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R BK (DR20BLKTR)
- HUBBELL USB Receptacle, White, 1/2 hp (USB15ACPDW)
- HUBBELL Snapconnect receptacle (SNAP8200UACR)
- HUBBELL 15A Duplex Modular Receptacle 125VAC 5-15R IV (SNAP8200IA)
- Hubbell Straight Blade Devices